Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # 5058874

  • Zoro # G8324096


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Drill Bit Size
9.7 mm
Overall Length
133 mm
Flute Length
87 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058874
Zoro #
G8324096
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
9.7 mm
Overall Length
133 mm
Flute Length
87 mm
Depth:Dia. Ratio
8xD
Shank Dia.
9.7 mm
Drill Length Class
Jobber-Length
Drill Point Length
2.91 mm
Maximum Drilling Depth
71 mm
Drill Diameter Tolerance
H8
Shank Length
41.15 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1211
Measurement System
Metric
Standards
DIN 338
Decimal Equivalent
0.3819
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N, O, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 9.7 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3819, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.