Walter Titex - Jobber drill
Mfr # 5058876
Zoro # G8323694
product price: $14.19
/eaSold in multiples of 5 for $70.95
Key Features
Drill Bit Size
9.8 mm
Overall Length
133 mm
Flute Length
87 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058876
Zoro #
G8323694
UPC #
4031132003863
Country of Origin
Brazil
Dimensions
Drill Bit Size
9.8 mm
Overall Length
133 mm
Flute Length
87 mm
Shank Dia.
9.8 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Drill Point Length
2.94 mm
Maximum Drilling Depth
71 mm
Shank Length
41.1 mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3858, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.