Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-0.73

  • Zoro # G4768543


product price: $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Overall Length
28 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.73 mm
Number of Flutes
2
Shank Dia.
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-0.73
Zoro #
G4768543
UPC #
-
Country of Origin
France

Dimensions

Overall Length
28 mm
Drill Bit Size
0.73 mm
Shank Dia.
0.7 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
9 mm
Drilling Depth
7.80mm
Shank Length
19 mm
Drill Point Length
0.219mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
9 mm

Description

Jobber Length Drill Bit, Drill Bit Size 0.73 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0287, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.