Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-1.21

  • Zoro # G4838458


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.21 mm
Number of Flutes
2
Shank Dia.
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-1.21
Zoro #
G4838458
UPC #
-
Country of Origin
France

Dimensions

Overall Length
38 mm
Drill Bit Size
1.21 mm
Shank Dia.
3/64 in
Depth:Dia. Ratio
8xD
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Shank Length
22 mm
Drilling Depth
14.00mm
Maximum Drilling Depth
16 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.0476
List Number
A1211
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Steel
Flute Type
Spiral
Number of Pieces
1
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 1.21 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0476, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.