Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-12.75

  • Zoro # G4856028


product price: $25.59
/ea

Key Features

Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
12.75 mm
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-12.75
Zoro #
G4856028
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
151 mm
Drill Bit Size
12.75 mm
Shank Dia.
1/2 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Drilling Depth
87.00mm
Shank Length
50 mm
Maximum Drilling Depth
101 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
A1211
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5020
Number of Pieces
1
Flute Type
Spiral
Application
For Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 12.75 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.5020, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.