Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-13/64IN

  • Zoro # G4869790


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Overall Length
86 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/64 in
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-13/64IN
Zoro #
G4869790
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86 mm
Drill Bit Size
13/64 in
Shank Dia.
5.1 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
52 mm
Depth:Dia. Ratio
8xD
Drilling Depth
44.00mm
Shank Length
81 mm
Drill Diameter Tolerance
H8
Drill Point Length
1.55mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Steel
List Number
A1211
Decimal Equivalent
0.2031
Flute Type
Spiral
Number of Pieces
1
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M, N, O, S
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Series
N

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.