Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-21/64IN

  • Zoro # G4812497


product price: $10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
8.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-21/64IN
Zoro #
G4812497
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
117 mm
Drill Bit Size
21/64 in
Shank Dia.
8.3 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
75 mm
Depth:Dia. Ratio
8xD
Drilling Depth
62.00mm
Shank Length
42 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
2.50mm
Maximum Drilling Depth
75 mm

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.