Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-3.95

  • Zoro # G4779518


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Overall Length
75 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.95 mm
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-3.95
Zoro #
G4779518
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
75 mm
Drill Bit Size
3.95 mm
Shank Dia.
9/64 in
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
36.00mm
Shank Length
32 mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Number of Pieces
1
List Number
A1211
Application
For Cast Iron, Steel
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1555
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.95 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1555, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.