Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-4.65

  • Zoro # G5099162


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Overall Length
80 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4.65 mm
Number of Flutes
2
Shank Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-4.65
Zoro #
G5099162
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
80 mm
Drill Bit Size
4.65 mm
Shank Dia.
11/64 in
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
33 mm
Drilling Depth
39.00mm
Maximum Drilling Depth
47 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
A1211
Decimal Equivalent
0.1831
Flute Type
Spiral
Standards
DIN 338
Number of Pieces
1
Application
For Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 4.65 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1831, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.