Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-NO45

  • Zoro # G5099241


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Overall Length
49 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#45
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-NO45
Zoro #
G5099241
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49 mm
Drill Bit Size
#45
Shank Dia.
2 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Flute Length
24 mm
Shank Length
25 mm
Drilling Depth
20.00mm
Drill Diameter Tolerance
H8
Drill Point Length
0.626mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
24 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
Application
For Cast Iron, Steel
Standards
DIN 338
Decimal Equivalent
0.0820
List Number
A1211
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Measurement System
Wire
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conical Point
Series
N
Secondary Material Application ISO Code
M, N, O, S
Material Grade - Machining
General Purpose
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0820, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.