Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-NO6

  • Zoro # G5099409


product price: $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Overall Length
86 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#6
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-NO6
Zoro #
G5099409
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86 mm
Drill Bit Size
#6
Shank Dia.
5.1 mm
Flute Length
52 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Drilling Depth
44.00mm
Shank Length
34 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
52 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
A1211
Application
For Cast Iron, Steel
Number of Pieces
1
Standards
DIN 338
Flute Type
Spiral
Decimal Equivalent
0.2040
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conical Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Measurement System
Wire
Series
N
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, N, O, S
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.