Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-NO72

  • Zoro # G5120147


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Overall Length
26 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#72
Number of Flutes
2
Shank Dia.
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-NO72
Zoro #
G5120147
UPC #
-
Country of Origin
France

Dimensions

Overall Length
26 mm
Drill Bit Size
#72
Shank Dia.
0.6 mm
Flute Length
8 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Drilling Depth
6.90mm
Shank Length
18 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.191mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
8 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
DIN 338
Decimal Equivalent
0.0250
Flute Type
Spiral
Application
For Cast Iron, Steel
List Number
A1211
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, P
Series
N
Sheeter Drill
No
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size #72, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0250, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.