Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211TIN-0.5

  • Zoro # G5080089


product price: $14.25
/ea
Sold in multiples of 5 for $71.25

Key Features

Overall Length
22 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.5 mm
Number of Flutes
2
Shank Dia.
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211TIN-0.5
Zoro #
G5080089
UPC #
-
Country of Origin
France

Dimensions

Overall Length
22 mm
Drill Bit Size
0.5 mm
Shank Dia.
0.5 mm
Drill Bit Dimension Type
Metric
Flute Length
6 mm
Depth:Dia. Ratio
8xD
Shank Length
16 mm
Drilling Depth
5.20mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.15mm
Maximum Drilling Depth
6 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.0197
Number of Pieces
1
Standards
DIN 338
Application
For Cast Iron, Steel
Flute Type
Spiral
List Number
A1211TIN
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Measurement System
Metric
Series
N
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 0.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0197, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.