Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211TIN-1.3

  • Zoro # G5080317


product price: $11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.3 mm
Number of Flutes
2
Shank Dia.
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211TIN-1.3
Zoro #
G5080317
UPC #
-
Country of Origin
China

Dimensions

Overall Length
38 mm
Drill Bit Size
1.3 mm
Shank Dia.
1 19/64 in
Flute Length
16 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
22 mm
Drilling Depth
14.00mm
Drill Point Length
0.391mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
16 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Application
For Cast Iron, Steel
Standards
DIN 338
List Number
A1211TIN
Decimal Equivalent
0.0512
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conical Point
Secondary Material Application ISO Code
M, N, O, S
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Series
N
Sheeter Drill
No
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 1.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0512, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.