Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Jobber drill A1212-8.5

Walter Titex - Jobber drill (Discontinued)

  • Mfr # A1212-8.5
  • Zoro # G5096119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1212-8.5
Zoro #
G5096119
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.50 mm
Shank Dia.
8.50 mm
Overall Length
117.00 mm
Flute Length
75.00 mm
Maximum Drilling Depth
75 mm
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Drilling Depth
62.00mm
Shank Length
42.00 mm
Drill Diameter Tolerance
H8
Drill Point Length
2.55mm
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Uncoated
Decimal Equivalent
0.3346
Flute Type
Spiral
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
General Purpose
Standards
DIN 338
Coolant Through
No
Point Type
Conical
Application
Metalworking
List Number
A1212
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite
Finish - Machining
Bright (Uncoated)
Series
H
Primary Material Application ISO Code
N, O
Drill Bit Point Type
Conical Point
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Measurement System
Metric
Shank Type - Machining
Straight
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.