Walter Titex - Long deep-hole twist drill
Mfr # A1522-11/16IN
Zoro # G4862930
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11/16 in
Overall Length
9 61/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1522-11/16IN
Zoro #
G4862930
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
11/16 in
Overall Length
9 61/125 in
Flute Length
6 11/50 in
Shank Dia.
17.46 mm
Sizes Included
11/16"
Depth:Dia. Ratio
12xD
Shank Length
83 mm
Maximum Drilling Depth
6 7/32 in
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Drill Point Length
4.07mm
Description
Extra Long Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 7/32 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.