Zoro Homepage

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-11.8

  • Zoro # G4836890


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Overall Length
7 677/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1522-11.8
Zoro #
G4836890
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11.8 mm
Overall Length
7 677/1000 in
Flute Length
5 39/1000 in
Shank Dia.
93/200 in
Depth:Dia. Ratio
12xD

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4646
List Number
A1522
Standards
DIN 340
Measurement System
Metric
Primary Material Application
For Cast Iron, Non-Ferrous Materials, Steel
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size 11.8 mm, Drill Bit Point Angle 130 Degrees , 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.