Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-1/8IN

  • Zoro # G4823231


product price: $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Drill Bit Size
1/8 in
Overall Length
4 173/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1522-1/8IN
Zoro #
G4823231
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
1/8 in
Overall Length
4 173/1000 in
Flute Length
2 717/1000 in
Shank Dia.
3.17 mm
Sizes Included
1/8"
Depth:Dia. Ratio
12xD
Drill Point Length
0.74mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
2 45/64 in
Shank Length
37 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1250
List Number
A1522
Standards
DIN 340
Shank Type - Machining
Straight
Series
UFL
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
M, O, S
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium

Description

Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 45/64 in, Fractional Inch, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.