Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-NO18

  • Zoro # G4849682


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Drill Bit Size
#18
Overall Length
126 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1522-NO18
Zoro #
G4849682
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#18
Overall Length
126 mm
Flute Length
3 57/250 in
Shank Dia.
4.31 mm
Sizes Included
#18
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Shank Length
44 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
3 7/32 in
Drill Point Length
1.00mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1695
List Number
A1522
Standards
DIN 340
Series
UFL
Shank Type - Machining
Straight
Measurement System
Wire
Secondary Material Application ISO Code
M, O, S
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.