Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1522-NO24
Zoro #
G4780288
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#24
Shank Dia.
3.86 mm
Overall Length
119.00 mm
Flute Length
3 1/16 in
Maximum Drilling Depth
3 1/16 in
Sizes Included
#24
Depth x Dia. Ratio
12xD
Depth:Dia. Ratio
12xD
Shank Length
41.00 mm
Drill Length Class
Extra Long
Drill Diameter Tolerance
H8
Drill Point Length
0.90mm
Description
Extra Long Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 1/16 in, Wire, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.