Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-NO25

  • Zoro # G4853663


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Key Features

Overall Length
119 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1522-NO25
Zoro #
G4853663
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#25
Overall Length
119 mm
Flute Length
3 71/1000 in
Shank Dia.
3.8 mm
Sizes Included
#25
Depth:Dia. Ratio
12xD
Drill Point Length
0.885mm
Shank Length
41 mm
Maximum Drilling Depth
3 1/16 in
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1495
List Number
A1522
Standards
DIN 340
Series
UFL
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
M, O, S

Description

Extra Long Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 1/16 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.