Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-NO3

  • Zoro # G4878102


product price: $21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1522-NO3
Zoro #
G4878102
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#3
Overall Length
139 mm
Flute Length
3 583/1000 in
Shank Dia.
5.41 mm
Depth:Dia. Ratio
12xD
Sizes Included
#3
Drill Point Length
1.26mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Shank Length
48 mm
Maximum Drilling Depth
3 37/64 in

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2130
List Number
A1522
Standards
DIN 340
Shank Type - Machining
Straight
Series
UFL
Secondary Material Application ISO Code
M, O, S
Sheeter Drill
No
Measurement System
Wire
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 37/64 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.