Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-NO47

  • Zoro # G4867812


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Overall Length
85 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1522-NO47
Zoro #
G4867812
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#47
Overall Length
85 mm
Flute Length
2 41/200 in
Shank Dia.
1.99 mm
Sizes Included
#47
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.465mm
Shank Length
29 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0785
List Number
A1522
Standards
DIN 340
Shank Type - Machining
Straight
Series
UFL
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, O, S
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Measurement System
Wire

Description

Extra Long Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 13/64 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.