Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1522-NO5

  • Zoro # G4867760


product price: $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Drill Bit Size
#5
Overall Length
132 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1522-NO5
Zoro #
G4867760
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#5
Overall Length
132 mm
Flute Length
3 17/40 in
Shank Dia.
5.22 mm
Depth:Dia. Ratio
12xD
Sizes Included
#5
Drill Point Length
1.22mm
Drill Diameter Tolerance
H8
Shank Length
45 mm
Maximum Drilling Depth
3 27/64 in
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2055
Standards
DIN 340
List Number
A1522
Shank Type - Machining
Straight
Series
UFL
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Measurement System
Wire
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M, O, S

Description

Extra Long Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 27/64 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.