Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1549TFP-10

  • Zoro # G4802758


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
184 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1549TFP-10
Zoro #
G4802758
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10 mm
Overall Length
184 mm
Flute Length
4 191/250 in
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Shank Length
63 mm
Drill Point Length
2.33mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
4 3/4 in
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.3937
Standards
DIN 340
List Number
A1549TFP
Shank Type - Machining
Straight
Series
UFL
Sheeter Drill
No
Material Grade - Machining
TFP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application
Graphite, Nickel
Secondary Material Application ISO Code
O, S
Primary Material Application ISO Code
K, M, N, P

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 4 3/4 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.