Zoro Homepage

Walter Titex - Long deep-hole twist drill

  • Mfr # A1549TFP-3.6

  • Zoro # G4846392


product price: $50.99
/ea

Key Features

Overall Length
112 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1549TFP-3.6
Zoro #
G4846392
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3.6 mm
Overall Length
112 mm
Flute Length
2 437/500 in
Shank Dia.
3.6 mm
Depth:Dia. Ratio
12xD
Drill Point Length
0.839mm
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Shank Length
39 mm
Maximum Drilling Depth
2 55/64 in

Description

Extra Long Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 2 55/64 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.