Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1549TFP-4.8

  • Zoro # G4828901


product price: $55.85
/ea

Key Features

Drill Bit Size
#12
Overall Length
132 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1549TFP-4.8
Zoro #
G4828901
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#12
Overall Length
132 mm
Flute Length
3 17/40 in
Shank Dia.
4.8 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Drill Point Length
1.12mm
Maximum Drilling Depth
3 27/64 in
Shank Length
45 mm
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1890
List Number
A1549TFP
Standards
DIN 340
Shank Type - Machining
Straight
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Graphite, Nickel
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
TFP
Measurement System
Wire
Secondary Material Application ISO Code
O, S

Description

Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 3 27/64 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.