Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long deep-hole twist drill

  • Mfr # A1549TFP-9.5

  • Zoro # G4763363


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1549TFP-9.5
Zoro #
G4763363
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9.5 mm
Overall Length
175 mm
Flute Length
4 66/125 in
Shank Dia.
9.5 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
4 33/64 in
Shank Length
60 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Drill Point Length
2.21mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.3740
Standards
DIN 340
List Number
A1549TFP
Shank Type - Machining
Straight
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
O, S
Material Grade - Machining
TFP
Sheeter Drill
No
Secondary Material Application
Graphite, Nickel

Description

Extra Long Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 4 33/64 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.