Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1511-0.5

  • Zoro # G4869048


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Drill Bit Size
0.5 mm
Overall Length
32 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1511-0.5
Zoro #
G4869048
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.5 mm
Overall Length
32 mm
Flute Length
59/125 in
Shank Dia.
0.5 mm
Depth:Dia. Ratio
12xD
Drill Point Length
0.15mm
Maximum Drilling Depth
15/32 in
Drill Diameter Tolerance
H8
Shank Length
20 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0197
List Number
A1511
Standards
DIN 340
Series
N
Shank Type - Machining
Straight
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S

Description

Extra Long Drill Bit, Drill Bit Size 0.5 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 15/32 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.