Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1511-10.7

  • Zoro # G4784643


product price: $25.59
/ea

Key Features

Overall Length
7 43/64 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1511-10.7
Zoro #
G4784643
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.70 mm
Overall Length
7 43/64 in
Flute Length
5 1/32 in
Shank Dia.
13/32 in
Depth:Dia. Ratio
12xD

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
General Purpose
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4213
Standards
Not Rated
List Number
A1511
Measurement System
Metric
Primary Material Application
For General Drilling
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size 10.70 mm, Drill Bit Point Angle 118 Degrees , 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.