Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1511-2.25

  • Zoro # G4796911


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Overall Length
90 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1511-2.25
Zoro #
G4796911
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.25 mm
Overall Length
90 mm
Flute Length
2 323/1000 in
Shank Dia.
2.25 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
2 5/16 in
Drill Length Class
Extended-Length
Drill Point Length
0.676mm
Drill Diameter Tolerance
H8
Shank Length
1 7/32 in

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0886
List Number
A1511
Standards
DIN 340
Shank Type - Machining
Straight
Series
N
Sheeter Drill
No
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application
For General Drilling

Description

Extra Long Drill Bit, Drill Bit Size 2.25 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 5/16 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.