Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1511-4.7

  • Zoro # G4872703


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Drill Bit Size
#13
Overall Length
126 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1511-4.7
Zoro #
G4872703
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#13
Overall Length
126 mm
Flute Length
3 57/250 in
Shank Dia.
4.7 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Shank Length
1 47/64 in
Maximum Drilling Depth
3 7/32 in
Drill Point Length
1.41mm
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1850
List Number
A1511
Standards
DIN 340
Series
N
Shank Type - Machining
Straight
Sheeter Drill
No
Measurement System
Wire
Material Grade - Machining
General Purpose
Primary Material Application
For General Drilling

Description

Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.