Walter Titex - Long twist drill
Mfr # A1544-11.8
Zoro # G4761397
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11.80 mm
Overall Length
7 43/64 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1544-11.8
Zoro #
G4761397
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
11.80 mm
Overall Length
7 43/64 in
Flute Length
5 1/32 in
Shank Dia.
29/64 in
Depth:Dia. Ratio
12xD
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4646
Standards
Not Rated
List Number
A1544
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application
For Drilling Stainless Steel, Steel
Description
Extra Long Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 130 Degrees , 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.