Zoro Homepage

Walter Titex - Long twist drill

  • Mfr # A1544-2.8

  • Zoro # G4831132


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Overall Length
100 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1544-2.8
Zoro #
G4831132
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.8 mm
Overall Length
100 mm
Flute Length
2 299/500 in
Shank Dia.
2.8 mm
Depth:Dia. Ratio
12xD
Drill Point Length
0.653mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
2 19/32 in
Drill Length Class
Extended-Length
Shank Length
1 21/64 in

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1102
List Number
A1544
Standards
DIN 340
Shank Type - Machining
Straight
Series
VA
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Sheeter Drill
No
Primary Material Application ISO Code
M, S

Description

Extra Long Drill Bit, Drill Bit Size 2.8 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 2 19/32 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.