Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1544-4.7

  • Zoro # G4848273


product price: $23.65
/ea
Sold in multiples of 5 for $118.25

Key Features

Drill Bit Size
#13
Overall Length
126 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1544-4.7
Zoro #
G4848273
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#13
Overall Length
126 mm
Flute Length
3 57/250 in
Shank Dia.
4.7 mm
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
H8
Drill Length Class
Extended-Length
Maximum Drilling Depth
3 7/32 in
Drill Point Length
1.10mm
Shank Length
1 47/64 in

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1850
List Number
A1544
Standards
DIN 340
Shank Type - Machining
Straight
Series
VA
Primary Material Application
Nickel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Measurement System
Wire
Primary Material Application ISO Code
M, S
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Wire, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.