Zoro Homepage

Walter Titex - Long twist drill

  • Mfr # A1544-8.2

  • Zoro # G4850008


product price: $52.55
/ea

Key Features

Overall Length
165 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1544-8.2
Zoro #
G4850008
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
8.2 mm
Overall Length
165 mm
Flute Length
4 291/1000 in
Shank Dia.
8.2 mm
Depth:Dia. Ratio
12xD
Shank Length
2 13/64 in
Maximum Drilling Depth
4 9/32 in
Drill Point Length
1.91mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.3228
Standards
DIN 340
List Number
A1544
Series
VA
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Material Grade - Machining
General Purpose
Measurement System
Metric
Sheeter Drill
No
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Extra Long Drill Bit, Drill Bit Size 8.2 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 9/32 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.