Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1547-1/2IN

  • Zoro # G4823058


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
205 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1547-1/2IN
Zoro #
G4823058
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1/2 in
Overall Length
205 mm
Flute Length
5 69/250 in
Shank Dia.
12.7 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
5 17/64 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Shank Length
71 mm
Drill Point Length
2.96mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conical Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.5000
List Number
A1547
Standards
DIN 340
Series
Alpha XE
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Sheeter Drill
No
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 17/64 in, Fractional Inch, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.