Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1547-1.4

  • Zoro # G4854427


product price: $22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Overall Length
70 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1547-1.4
Zoro #
G4854427
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.4 mm
Overall Length
70 mm
Flute Length
1 193/250 in
Shank Dia.
1.4 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
1 49/64 in
Drill Point Length
0.326mm
Shank Length
63/64 in

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.0551
Standards
DIN 340
List Number
A1547
Series
Alpha XE
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
K, M, S

Description

Extra Long Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 1 49/64 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.