Zoro Homepage

Walter Titex - Long twist drill

  • Mfr # A1547-15/64IN

  • Zoro # G4829927


product price: $26.45
/ea
Sold in multiples of 5 for $132.25

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1547-15/64IN
Zoro #
G4829927
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
15/64 in
Overall Length
139 mm
Flute Length
3 583/1000 in
Shank Dia.
5.95 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
3 37/64 in
Drill Point Length
1.39mm
Drill Diameter Tolerance
H8
Shank Length
48 mm
Drill Length Class
Extended-Length

Description

Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 37/64 in, Fractional Inch, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.