Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill

  • Mfr # A1547-4.4

  • Zoro # G4806617


product price: $20.95
/ea
Sold in multiples of 5 for $104.75

Key Features

Overall Length
126 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1547-4.4
Zoro #
G4806617
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4.4 mm
Overall Length
126 mm
Flute Length
3 57/250 in
Shank Dia.
4.4 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Shank Length
1 47/64 in
Maximum Drilling Depth
3 7/32 in
Drill Point Length
1.03mm
Drill Diameter Tolerance
H8

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1732
Standards
DIN 340
List Number
A1547
Series
Alpha XE
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 4.4 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Metric, 12xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.