Zoro Homepage

Walter Titex - Long twist drill with taper shank

  • Mfr # A4422-16.75

  • Zoro # G4822312


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
16.75 mm
Overall Length
10 59/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4422-16.75
Zoro #
G4822312
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
16.75 mm
Overall Length
10 59/500 in
Flute Length
6 13/50 in
Depth:Dia. Ratio
12xD
Taper Shank Size
#2

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
List Number
A4422
Flute Type
Parabolic
Decimal Equivalent
0.6594
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Steel
Material Grade - Machining
General Purpose

Description

Taper Shank Drill Bit, Drill Bit Size 16.75 mm, Drill Bit Point Angle 130 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.