Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill with taper shank

  • Mfr # A4422-19

  • Zoro # G4809198


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
19 mm
Overall Length
269 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4422-19
Zoro #
G4809198
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
19 mm
Overall Length
269 mm
Flute Length
6 183/250 in
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
6 23/32 in
Taper Shank Size
MT2
Drill Diameter Tolerance
H8
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
0.7480
Flute Type
Parabolic
List Number
A4422
Standards
DIN 341
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Secondary Material Application ISO Code
M, O, S
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose

Description

Taper Shank Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.