Walter Titex - Long twist drill with taper shank
Mfr # A4422-20.5
Zoro # G4881742
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
20.5 mm
Overall Length
282 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4422-20.5
Zoro #
G4881742
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
20.5 mm
Overall Length
282 mm
Flute Length
7 61/250 in
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
7 7/32 in
Taper Shank Size
MT2
Drill Diameter Tolerance
H8
Drill Length Class
Taper Shank
Description
Taper Shank Drill Bit, Drill Bit Size 20.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.