Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Long twist drill with taper shank

  • Mfr # A4422-22.5

  • Zoro # G4764343


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
22.5 mm
Overall Length
296 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4422-22.5
Zoro #
G4764343
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
22.5 mm
Overall Length
296 mm
Flute Length
7 159/200 in
Depth:Dia. Ratio
12xD
Taper Shank Size
MT2
Maximum Drilling Depth
7 25/32 in
Drill Diameter Tolerance
H8
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
A4422
Flute Type
Parabolic
Decimal Equivalent
0.8858
Standards
DIN 341
Coolant Fed
Non-Coolant Through
Series
UFL
Secondary Material Application ISO Code
M, O, S
Drill Bit Point Type
Conventional Point
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Measurement System
Metric

Description

Taper Shank Drill Bit, Drill Bit Size 22.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.