Zoro Homepage

Walter Titex - Micro drill

  • Mfr # A3143-0.84

  • Zoro # G4803799


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Shank Dia.
1.5 mm
Flute Length
5.3 mm
Overall Length
25 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3143-0.84
Zoro #
G4803799
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.84 mm
Shank Dia.
1.5 mm
Flute Length
5.3 mm
Overall Length
25 mm
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Sizes Included
0.0331"
Drill Bit Dimension Type
Metric
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.2090 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0331
Number of Pieces
1
List Number
A3143
Grade
High Performance
Shank Type
Straight
Coolant Through
No
Point Type
Conventional
Coolant Fed
Non-Coolant Through
Standards
DIN 1899
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Composite, Graphite, Stainless Steel
Material - Machining
Cobalt
Measurement System
Metric
Material Grade - Machining
High Performance
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
M, O
Drill Bit Point Type
4 Facet Point
Series
ESU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Aircraft Drill
No
Spiral Direction
Right Hand
Helix Angle
30 Degrees

Description

Micro Drill Bit, Drill Bit Size 0.84 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Cobalt, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.