Zoro Homepage

Walter Titex - Micro drill

  • Mfr # A3143-0.99

  • Zoro # G4847853


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Shank Dia.
1.5 mm
Flute Length
6.8 mm
Overall Length
25 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3143-0.99
Zoro #
G4847853
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.99 mm
Shank Dia.
1.5 mm
Flute Length
6.8 mm
Overall Length
25 mm
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Sizes Included
0.0390"
Depth:Dia. Ratio
5xD
Shank Length
18.2 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.2680 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0390
Number of Pieces
1
Point Type
Conventional
Coolant Through
No
List Number
A3143
Shank Type
Straight
Grade
High Performance
Coolant Fed
Non-Coolant Through
Standards
DIN 1899
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, O
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Measurement System
Metric
Material - Machining
Cobalt
Series
ESU
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Composite, Stainless Steel
Drill Bit Point Type
2 Facet Point
Helix Angle
30 Degrees
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 0.99 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, Cobalt, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.