Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Micro drill A3153-0.36

Walter Titex - Micro drill (Discontinued)

  • Mfr # A3153-0.36
  • Zoro # G4767767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3153-0.36
Zoro #
G4767767
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.36 mm
Shank Dia.
1.00 mm
Overall Length
25.00 mm
Flute Length
3/32 in
Maximum Drilling Depth
0.0940 in
Depth x Dia. Ratio
5xD
Sizes Included
0.0142"
Depth:Dia. Ratio
5xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000mm/-0.004mm
Shank Length
22.60 mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Decimal Equivalent
0.0142
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Conventional
Grade
High Performance
List Number
A3153
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, O
Material Grade - Machining
High Performance
Standards
DIN 1899
Measurement System
Metric
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Series
ESU Links
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application
Composite, Stainless Steel
Drill Bit Point Type
2 Facet Point
Circuit Board Drill
No
Material - Machining
High Speed Steel
Aircraft Drill
No
Primary Material Application ISO Code
K, N, P, S

Description

Micro Drill Bit, Drill Bit Size 0.36 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.