Zoro Homepage

Walter Titex - Micro drill

  • Mfr # A3153-0.56

  • Zoro # G4861600


product price: $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Shank Dia.
1 mm
Flute Length
77/500 in
Overall Length
25 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3153-0.56
Zoro #
G4861600
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.56 mm
Shank Dia.
1 mm
Flute Length
77/500 in
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Sizes Included
0.0220"
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1540 in
Shank Length
21.1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0220
Point Type
Conventional
Coolant Through
No
Shank Type
Straight
Grade
High Performance
List Number
A3153
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Series
ESU Links
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 1899
Material - Machining
High Speed Steel
Material Grade - Machining
High Performance
Drill Bit Point Type
2 Facet Point
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Composite, Stainless Steel
Secondary Material Application ISO Code
M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Measurement System
Metric
Shank Type - Machining
Straight

Description

Micro Drill Bit, Drill Bit Size 0.56 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.