Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506386

  • Zoro # G8314110


product price: $4.85
/ea
Sold in multiples of 5 for $24.25

Key Features

Overall Length
36 mm
Drill Bit Size
1.1 mm
Point Angle
118 Degrees
Flute Length
14 mm
Shank Diameter
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506386
Zoro #
G8314110
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
36 mm
Drill Bit Size
1.1 mm
Flute Length
14 mm
Shank Diameter
1.1 mm
Shank Dia.
1.1 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
12 mm
Drill Diameter Tolerance
H8
Shank Length
21.45 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.33 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0433, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.