Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Perform

  • Mfr # 7506389

  • Zoro # G8313386


product price: $4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Overall Length
40 mm
Drill Bit Size
1.4 mm
Point Angle
118 Degrees
Flute Length
18 mm
Shank Diameter
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506389
Zoro #
G8313386
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
40 mm
Drill Bit Size
1.4 mm
Flute Length
18 mm
Shank Diameter
1.4 mm
Shank Dia.
1.4 mm
Depth:Dia. Ratio
8xD
Drill Point Length
0.42 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15 mm
Shank Length
21.3 mm
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Through
Non-Coolant Through
Cutting Direction
Right Hand
Decimal Equivalent
0.0551
Drill Bit Point Angle
118 Degrees
List Number
DA110
Measurement System
Metric
Standards
DIN 338
Secondary Material Application ISO Code
M, N, O
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
WZ90AJ
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0551, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.